Skip Content
DISC TYPE MICROMETER 1-2IN RANGE .0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TYPE MICROMETER 1-2IN RANGE .0

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA256RL2
  • Mfr. Model # 256RL2
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Outside Disc Micrometer
  • Includes Spanner Wrench
  • SPC Output No
  • Spindle 1/2" Disc
  • Lock Nut Type Lock Nut
  • Anvil 1/2" Disc
  • Thimble Ratchet
  • Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
  • Operation Mechanical Digital
  • Range 1 - 2"
  • Resolution 0.001"
  • Spindle Size 1/2"
  • Anvil Material Steel
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) Yes
  • Anvil Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list