Skip Content
DISC TYPE MICROMETER 0-1IN RANGE .0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TYPE MICROMETER 0-1IN RANGE .0

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA256RL1
  • Mfr. Model # 256RL1
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes -
  • Features -
  • Item Disc Type Outside Micrometer
  • Spindle Disk
  • Lock Nut Type Ring
  • Anvil Disk
  • SPC Output -
  • Thimble Ratchet
  • Operation Mechanical Digital
  • Resolution 0.001"
  • Range 0 - 1"
  • Spindle Size 0.500"
  • Anvil Material Steel
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list