Skip Content
DISC TY III ROLLON 1-1/2IN A/O 120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TY III ROLLON 1-1/2IN A/O 120G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99700
  • Mfr. Model # 99700
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Brown
  • Attaching System TR
  • Item Locking Disc
  • Grit 120
  • Max. RPM 30,000
  • Series Merit Aluminum Oxide
  • Attachment Type Roll-On/Off
  • Disc Dia. 1-1/2"
  • Grade Fine
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list