Skip Content
DISC TY III ROLL-ON 2IN A/O 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TY III ROLL-ON 2IN A/O 80G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99710
  • Mfr. Model # 99710
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Attaching System TR
  • Colour Brown
  • Item Locking Disc
  • Grade Medium
  • Max. RPM 30,000
  • Grit 80
  • Series Merit Aluminum Oxide
  • Backing Weight Y
  • Attachment Type Roll-On/Off
  • Disc Dia. 2"
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List