DISC TY III ROLL-ON 2IN A/O 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC TY III ROLL-ON 2IN A/O 36G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99706
  • Mfr. Model # 99706
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Brown
  • Item Locking Disc
  • Max. RPM 30,000
  • Series Merit Aluminum Oxide
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Weight Y

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list