Skip Content
DISC TY III ROLL-ON 2IN A/O 100G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TY III ROLL-ON 2IN A/O 100G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99711
  • Mfr. Model # 99711
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Attaching System TR
  • Item Locking Disc
  • Colour Brown
  • Grit 100
  • Grade Medium
  • Series Merit Aluminum Oxide
  • Max. RPM 30,000
  • Attachment Type Roll-On/Off
  • Backing Weight Y
  • Abrasive Type Coated
  • Disc Dia. 2"
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List