DISC TY III ROLL-ON 1IN A/O 80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DISC TY III ROLL-ON 1IN A/O 80G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99686
  • Mfr. Model # 99686
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Item Locking Disc
  • Colour Brown
  • Max. RPM 40,000
  • Series Merit Aluminum Oxide
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list