Skip Content
DISC TY III ROLL-ON 1IN A/O 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC TY III ROLL-ON 1IN A/O 60G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99685
  • Mfr. Model # 99685
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Colour Brown
  • Item Locking Disc
  • Attaching System TR
  • Grade Medium
  • Grit 60
  • Max. RPM 40,000
  • Series Merit Aluminum Oxide
  • Attachment Type Roll-On/Off
  • Disc Dia. 1"
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list