DISC TY II TURN-ON 3IN A/O 36G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TY II TURN-ON 3IN A/O 36G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99650
  • Mfr. Model # 99650
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Colour Brown
  • Max. RPM 20,000
  • Item Locking Disc
  • Series Merit Aluminum Oxide
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list