Skip Content
DISC TY II TURN-ON 3IN A/O 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TY II TURN-ON 3IN A/O 180G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99658
  • Mfr. Model # 99658
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Attaching System TS
  • Grade Fine
  • Colour Brown
  • Grit 180
  • Item Locking Disc
  • Max. RPM 20,000
  • Series Merit Aluminum Oxide
  • Disc Dia. 3"
  • Attachment Type Turn-On/Off
  • Backing Weight Y
  • Abrasive Type Coated
  • Backing Material Cloth
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list