Skip Content
Discontinued with Replacement
DISC TY. II TURN-ON 3 A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC TY. II TURN-ON 3 A/O 120

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM65167
  • Mfr. Model # M65167
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs
Suggested Replacement Product
DISC TY II TURN-ON 3IN A/O 120G

Price: NA

Technical Specs

  • Attaching System TS
  • Item Locking Sanding Disc
  • Grade Fine
  • Colour Brown
  • Grit 120
  • Max. RPM 20,000
  • Attachment Type Turn-On/Off
  • Disc Dia. 3"
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List