Skip Content
DISC TY II TURN-ON 2IN A/O 320G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC TY II TURN-ON 2IN A/O 320G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99648
  • Mfr. Model # 99648
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Attaching System TS
  • Colour Brown
  • Grade Very Fine
  • Grit 320
  • Item Locking Disc
  • Series Merit Aluminum Oxide
  • Disc Dia. 2"
  • Max. RPM 30,000
  • Attachment Type Turn-On/Off
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list