Skip Content
DISC TY II TURN-ON 2IN A/O 150G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC TY II TURN-ON 2IN A/O 150G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99645
  • Mfr. Model # 99645
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Attaching System TS
  • Colour Brown
  • Item Locking Disc
  • Grade Fine
  • Grit 150
  • Max. RPM 30,000
  • Attachment Type Turn-On/Off
  • Series Merit Aluminum Oxide
  • Disc Dia. 2"
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Abrasive Type Coated
  • Backing Material Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list