Skip Content
DISC TY. II TURN-ON 2 A/O 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC TY. II TURN-ON 2 A/O 150

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN65153
  • Mfr. Model # 65153
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Attaching System TS
  • Grade Fine
  • Item Locking Sanding Disc
  • Colour Brown
  • Max. RPM 30,000
  • Grit 150
  • Attachment Type Turn-On/Off
  • Disc Dia. 2"
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide
  • Backing Material Cloth

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List