DISC TY I SNAP-ON 3IN A/O 180G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TY I SNAP-ON 3IN A/O 180G

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN99794
  • Mfr. Model # 99794
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Brown
  • Item Locking Disc
  • Max. RPM 20,000
  • Series Merit Aluminum Oxide
  • Backing Weight Y
  • Abrasive Type Coated
  • Abrasive Material Aluminum Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list