Skip Content
DISC TUMBLER GANG LOCK,BRIGHT NI,C4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER GANG LOCK,BRIGHT NI,C4

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TXW8
  • Mfr. Model # 4TXW8
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 7/8
  • Includes 3 Keys, Three Locking Studs, Three Stud Slides, Saddle, Mounting Screws
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Gang Lock
  • Key Number C415A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 7/8
  • Opens With Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list