Skip Content
DISC TUMBLER CAM LOCK,NICKEL,KEY C6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,NICKEL,KEY C6

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKZ9
  • Mfr. Model # 5EKZ9
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Finish Bright Nickel
  • Head Dia. (In.) 7/8
  • For Door Thickness (In.) 1-7/16
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Includes Two Keys, Two Cams, Hardware
  • Key Number C642A
  • Offset (In.) 11/32, 0
  • Key Type Alike
  • Cam Length (In.) 1 1/8, 1 1/2
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90
  • Unlock Turn Direction Either
  • Max. Latching Distance (In.) 1-25/32, 27/32
  • Opens With Key
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list