DISC TUMBLER CAM LOCK,NICKEL,KEY C4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK,NICKEL,KEY C4

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKP9
  • Mfr. Model # 5EKP9
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Bright Nickel
  • Head Dia. (In.) 7/8
  • For Door Thickness (In.) 1/8
  • Includes Two Keys, Two Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Key Number C415A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Either
  • Cam Length (In.) 1 1/8, 1 1/2
  • Max. Latching Distance (In.) 7/16, 25/32
  • Unlocking Radius (Deg.) 90
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Mounting Hardware Included
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list