Skip Content
DISC TUMBLER CAM LOCK,NICKEL,KEY C3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,NICKEL,KEY C3

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKZ5
  • Mfr. Model # 5EKZ5
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Door Thickness (In.) 1-7/16
  • Finish Bright Nickel
  • Head Dia. (In.) 7/8
  • Includes Two Keys, Two Cams, Hardware
  • Number of Pins 5
  • Item Disc Tumbler Cam Lock
  • Key Number C390A
  • Offset (In.) 11/32, 0
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Cam Width (In.) 5/8
  • Cam Length (In.) 1 1/8, 1 1/2
  • Max. Latching Distance (In.) 1-25/32, 27/32
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list