DISC TUMBLER CAM LOCK,NICKEL,KEY C3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK,NICKEL,KEY C3

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKT0
  • Mfr. Model # 5EKT0
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Includes Two Keys, Two Cams, Hardware
  • Finish Bright Nickel
  • For Door Thickness (In.) 15/64
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Key Number C346A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Cam Length (In.) 1 1/8, 1 1/2
  • Unlock Turn Direction Either
  • Max. Latching Distance (In.) 5/8, 31/32
  • Unlocking Radius (Deg.) 90
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list