DISC TUMBLER CAM LOCK,NICKEL,KEY C2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK,NICKEL,KEY C2

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKY3
  • Mfr. Model # 5EKY3
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Includes Two Keys, Two Cams, Hardware
  • Head Dia. (In.) 7/8
  • For Door Thickness (In.) 1-1/8
  • Finish Bright Nickel
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1 1/8, 1 1/2
  • Key Type Alike
  • Key Number C267A
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1-7/16, 25/32
  • Unlocking Radius (Deg.) 90
  • Unlock Turn Direction Either
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list