DISC TUMBLER CAM LOCK KIT,180 HORIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK KIT,180 HORIZ

COMPX TIMBERLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ELF1
  • Mfr. Model # 5ELF1
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • For Door Thickness (In.) 3/4
  • Head Dia. (In.) 21/32
  • Offset (In.) 3/64
  • Item Disc Tumbler Cam Lock Kit
  • Includes Cylinder Body, Two Straight Cams, Two Offset Cams
  • Cylinder 3/4"
  • Cam Width (In.) 1/2
  • Cam Length (In.) Various
  • Max. Latching Distance (In.) 1-7/32
  • Mounting Hole Dia. (In.) 21/32
  • Unlocking Radius (Deg.) 180
  • Unlock Turn Direction Clockwise Or Counter-Clockwise
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Key Number SFIC
  • Weather Resistant No
  • Key Type SFIC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list