Skip Content
DISC TUMBLER CAM LOCK,KEYED DIFFERE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED DIFFERE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTF9
  • Mfr. Model # 1XTF9
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • For Door Thickness (In.) 1-1/32
  • Finish Black Powder Coat
  • Includes 2 Keys, 2 Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Head Dia. (In.) 7/8
  • Number of Pins 0
  • Offset (In.) 3/8, 0
  • Package Quantity 1
  • Key Type Different
  • Key Number KD
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1-3/4
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1-1/4, 1-3/4
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90 or 180
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Mounting Hardware Included
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list