Skip Content
DISC TUMBLER CAM LOCK,KEYED DIFFERE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED DIFFERE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTE9
  • Mfr. Model # 1XTE9
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Stainless Steel
  • Head Dia. (In.) 7/8
  • For Door Thickness (In.) 9/32
  • Includes 2 Keys, 2 Cams, Hardware
  • Offset (In.) 3/8, 0
  • Number of Pins 0
  • Item Disc Tumbler Cam Lock
  • Package Quantity 1
  • Key Number KD
  • Key Type Different
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1-1/4, 1-3/4
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90 or 180
  • Unlock Turn Direction Either
  • Max. Latching Distance (In.) 1
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list