Skip Content
DISC TUMBLER CAM LOCK,KEYED ALIKE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED ALIKE,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTD8
  • Mfr. Model # 1XTD8
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • For Door Thickness (In.) 25/32
  • Includes 2 Keys, 2 Cams, Hardware
  • Finish Stainless Steel
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Number of Pins 0
  • Package Quantity 1
  • Offset (In.) 3/8, 0
  • Key Number C415A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Cam Length (In.) 1-1/4, 1-3/4
  • Max. Latching Distance (In.) 1-1/2
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90 or 180
  • Opens With Key
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list