DISC TUMBLER CAM LOCK,KEYED ALIKE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK,KEYED ALIKE,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTD6
  • Mfr. Model # 1XTD6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Stainless Steel
  • Head Dia. (In.) 7/8
  • For Door Thickness (In.) 9/32
  • Includes 2 Keys, 2 Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Offset (In.) 3/8, 0
  • Number of Pins 0
  • Package Quantity 1
  • Key Number C415A
  • Key Type Alike
  • Cam Length (In.) 1-1/4, 1-3/4
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1
  • Unlocking Radius (Deg.) 90 or 180
  • Unlock Turn Direction Either
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Mounting Hardware Included
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list