DISC TUMBLER CAM LOCK,KEYED ALIKE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK,KEYED ALIKE,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTB6
  • Mfr. Model # 1XTB6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Stainless Steel
  • For Door Thickness (In.) 1-1/32
  • Head Dia. (In.) 7/8
  • Includes 2 Keys, 2 Cams, Hardware
  • Number of Pins 0
  • Item Disc Tumbler Cam Lock
  • Offset (In.) 3/8, 0
  • Package Quantity 1
  • Key Number C346A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1-3/4
  • Cam Length (In.) 1-1/4, 1-3/4
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90 or 180
  • Opens With Key
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list