Skip Content
DISC TUMBLER CAM LOCK,KEYED ALIKE,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED ALIKE,S

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTB4
  • Mfr. Model # 1XTB4
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Door Thickness (In.) 17/32
  • Finish Stainless Steel
  • Number of Pins 0
  • Includes 2 Keys, 2 Cams, Hardware
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Offset (In.) 3/8, 0
  • Package Quantity 1
  • Key Type Alike
  • Key Number C346A
  • Max. Latching Distance (In.) 1-1/4
  • Cam Length (In.) 1-1/4, 1-3/4
  • Mounting Hole Dia. (In.) 3/4
  • Unlocking Radius (Deg.) 90 or 180
  • Unlock Turn Direction Either
  • Cam Width (In.) 5/8
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list