Skip Content
DISC TUMBLER CAM LOCK,KEYED ALIKE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED ALIKE,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTE8
  • Mfr. Model # 1XTE8
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Finish Black Powder Coat
  • For Door Thickness (In.) 1-17/32
  • Head Dia. (In.) 7/8
  • Includes 2 Keys, 2 Cams, Hardware
  • Number of Pins 0
  • Item Disc Tumbler Cam Lock
  • Offset (In.) 3/8, 0
  • Key Number C415A
  • Package Quantity 1
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1-1/4, 1-3/4
  • Max. Latching Distance (In.) 2-1/4
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90 or 180
  • Unlock Turn Direction Either
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list