Skip Content
DISC TUMBLER CAM LOCK,KEYED ALIKE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED ALIKE,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTE5
  • Mfr. Model # 1XTE5
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Black Powder Coat
  • For Door Thickness (In.) 25/32
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Includes 2 Keys, 2 Cams, Hardware
  • Number of Pins 0
  • Package Quantity 1
  • Offset (In.) 3/8, 0
  • Key Number C415A
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Max. Latching Distance (In.) 1-1/2
  • Cam Length (In.) 1-1/4, 1-3/4
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90 or 180
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list