DISC TUMBLER CAM LOCK,KEYED ALIKE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC TUMBLER CAM LOCK,KEYED ALIKE,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTE4
  • Mfr. Model # 1XTE4
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Door Thickness (In.) 17/32
  • Finish Black Powder Coat
  • Head Dia. (In.) 7/8
  • Includes 2 Keys, 2 Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Offset (In.) 3/8, 0
  • Number of Pins 0
  • Key Number C415A
  • Package Quantity 1
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1-1/4, 1-3/4
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 1-1/4
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90 or 180
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list