Skip Content
DISC TUMBLER CAM LOCK,KEYED ALIKE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC TUMBLER CAM LOCK,KEYED ALIKE,B

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTB2
  • Mfr. Model # 1XTB2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Door Thickness (In.) 1-17/32
  • Includes 2 Keys, 2 Cams, Hardware
  • Finish Black Powder Coat
  • Head Dia. (In.) 7/8
  • Item Disc Tumbler Cam Lock
  • Number of Pins 0
  • Offset (In.) 3/8, 0
  • Key Number C413A
  • Package Quantity 1
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Cam Length (In.) 1-1/4, 1-3/4
  • Cam Width (In.) 5/8
  • Max. Latching Distance (In.) 2-1/4
  • Unlock Turn Direction Either
  • Unlocking Radius (Deg.) 90 or 180
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list