Skip Content
DISC TUMBLER CAM LOCK,KEYED ALIKE,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,KEYED ALIKE,B

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XTA6
  • Mfr. Model # 1XTA6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Black Powder Coat
  • Item Disc Tumbler Cam Lock
  • For Door Thickness (In.) 9/32
  • Includes 2 Keys, 2 Cams, Hardware
  • Head Dia. (In.) 7/8
  • Number of Pins 0
  • Offset (In.) 3/8, 0
  • Package Quantity 1
  • Key Number C413A
  • Key Type Alike
  • Cam Length (In.) 1-1/4, 1-3/4
  • Unlock Turn Direction Either
  • Mounting Hole Dia. (In.) 3/4
  • Max. Latching Distance (In.) 1
  • Unlocking Radius (Deg.) 90 or 180
  • Cam Width (In.) 5/8
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list