Skip Content
DISC TUMBLER CAM LOCK,BRASSKEY C413 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,BRASSKEY C413

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKR6
  • Mfr. Model # 5EKR6
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Includes Two Keys, Two Cams, Hardware
  • Head Dia. (In.) 7/8
  • For Door Thickness (In.) 1/8
  • Finish Bright Brass
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Cam Length (In.) 1 1/8, 1 1/2
  • Key Number C413A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Width (In.) 5/8
  • Unlock Turn Direction Either
  • Max. Latching Distance (In.) 7/16, 25/32
  • Unlocking Radius (Deg.) 90
  • Cam Lock Type Standard Keyed Cam Lock
  • Opens With Key
  • Mounting Hardware Included
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list