Skip Content
DISC TUMBLER CAM LOCK,BRASS,KEY C34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,BRASS,KEY C34

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKV4
  • Mfr. Model # 5EKV4
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • For Door Thickness (In.) 7/8
  • Finish Bright Brass
  • Head Dia. (In.) 7/8
  • Includes Two Keys, Two Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Key Number C346A
  • Key Type Alike
  • Mounting Hole Dia. (In.) 3/4
  • Cam Length (In.) 1 1/8, 1 1/2
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90
  • Unlock Turn Direction Either
  • Max. Latching Distance (In.) 1-3/16, 17/32
  • Mounting Hardware Included
  • Opens With Key
  • Cam Lock Type Standard Keyed Cam Lock
  • Number of Keys 2
  • Weather Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list