Skip Content
DISC TUMBLER CAM LOCK,BRASS,KEY 413 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM LOCK,BRASS,KEY 413

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EKX2
  • Mfr. Model # 5EKX2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Finish Bright Brass
  • For Door Thickness (In.) 5/8
  • Head Dia. (In.) 7/8
  • Includes Two Keys, Two Cams, Hardware
  • Item Disc Tumbler Cam Lock
  • Number of Pins 5
  • Offset (In.) 11/32, 0
  • Key Number C413A
  • Mounting Hole Dia. (In.) 3/4
  • Key Type Alike
  • Cam Length (In.) 1 1/8, 1 1/2
  • Cam Width (In.) 5/8
  • Unlocking Radius (Deg.) 90
  • Max. Latching Distance (In.) 15/16, 9/32
  • Unlock Turn Direction Either
  • Opens With Key
  • Mounting Hardware Included
  • Cam Lock Type Standard Keyed Cam Lock
  • Weather Resistant No
  • Number of Keys 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list