Skip Content
DISC TUMBLER CAM DOOR LOCK,BRGTNI,K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM DOOR LOCK,BRGTNI,K

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYF2
  • Mfr. Model # 4TYF2
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Bright Nickel
  • For Door Thickness (In.) 15/16
  • Head Dia. (In.) 7/8
  • Includes Two Keys, Mounting Hardware
  • Item Door Deadbolt
  • Number of Pins 5
  • Type Disc Tumbler
  • Key Type Different
  • Key Number KD
  • Cam Width (In.) 5/8
  • Mounting Hole Dia. (In.) 7/8
  • Cam Length (In.) 11/32
  • Max. Latching Distance (In.) 1/8
  • Unlocking Radius (Deg.) 180
  • Unlock Turn Direction Left
  • Mounting Hardware Included
  • Opens With Key

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List