Skip Content
DISC TUMBLER CAM DOOR LOCK,BRGTBRS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM DOOR LOCK,BRGTBRS,

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYF9
  • Mfr. Model # 4TYF9
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Door Deadbolt
  • For Door Thickness (In.) 15/16
  • Finish Bright Brass
  • Includes Two Keys, Mounting Hardware
  • Key Number C415A
  • Mounting Hole Dia. (In.) 7/8
  • Max. Latching Distance (In.) 1/8
  • Key Type Alike
  • Mounting Hardware Included
  • Opens With Key
  • Lock Style Cabinet
  • Lock Type Dead Bolt
  • Number of Keys 2
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list