Skip Content
DISC TUMBLER CAM DOOR LOCK,BRGTBRS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TUMBLER CAM DOOR LOCK,BRGTBRS,

COMPX NATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TYF7
  • Mfr. Model # 4TYF7
  • UNSPSC # 46171513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Bright Brass
  • For Door Thickness (In.) 15/16
  • Includes Two Keys, Mounting Hardware
  • Item Door Deadbolt
  • Mounting Hole Dia. (In.) 7/8
  • Key Number KD
  • Key Type Different
  • Max. Latching Distance (In.) 1/8
  • Mounting Hardware Included
  • Opens With Key
  • Lock Type Dead Bolt
  • Lock Style Cabinet
  • Number of Keys 2
  • Drawer and Cabinet Lock Mounting Style Rim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list