Skip Content
DISC TOPCUT GR80 7 IN 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TOPCUT GR80 7 IN 50/PK

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15P708B
  • Mfr. Model # 15P708B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.119 lbs

Technical Specs

  • Colour Blue
  • Item Topcut Sanding Discs
  • Grade Medium
  • Grit 80
  • Max. RPM 8,600
  • Mounting Hole Size 7/8 in
  • Disc Dia. 7"
  • Backing Weight X
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconium
  • Backing Material Fiber
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List