Skip Content
DISC TOPCUT GR60 7 IN 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC TOPCUT GR60 7 IN 50/PK

WALTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT15P706B
  • Mfr. Model # 15P706B
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.119 lbs

Technical Specs

  • Colour Blue
  • Item Topcut Sanding Discs
  • Grit 60
  • Grade Medium
  • Max. RPM 8,600
  • Mounting Hole Size 7/8 in
  • Backing Weight X
  • Disc Dia. 7"
  • Vacuum Hole Design No Hole
  • Backing Material Fiber
  • Abrasive Type Coated
  • Abrasive Material Zirconium

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list