DISC T27 5 X .045 X 7/8 ULT CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DISC T27 5 X .045 X 7/8 ULT CUT

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22385
  • Mfr. Model # 22385
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Grade High Performance
  • Application Ferrous Metal, Stainless, Non-Ferrous Materials, Aluminum
  • Item Cut-Off Wheel
  • Diameter 5"
  • Abrasive Material Zirconium
  • Arbor Size 7/8"
  • Thickness 0.045"
  • Max. RPM 12,200
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Series The Ultimate Cut(TM)

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list