Skip Content
DISC T27 4.5X.095X7/8 ULT CMB ZTECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC T27 4.5X.095X7/8 ULT CMB ZTECH

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22330
  • Mfr. Model # 22330
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Application Ferrous Metal, Stainless
  • Item Combo Wheel
  • Grade High Performance
  • Thickness 0.095"
  • Max. RPM 13,300
  • Abrasive Material Zirconium
  • Arbor Size 7/8"
  • Diameter 4-1/2"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Series The Ulimate Combo(TM) Ztech(TM)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list