Skip Content
DISC T1 6 X .045 X 7/8 ULTIMATE CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC T1 6 X .045 X 7/8 ULTIMATE CUT

UNITED ABRASIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22240
  • Mfr. Model # 22240
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.148 lbs

Technical Specs

  • Diamond Knockout No
  • Type 1
  • Item Cut-Off Wheel
  • Application Ferrous Metal, Stainless, Non-Ferrous Materials, Aluminum
  • Max. RPM 10,200
  • Series Ultimate Cut
  • Thickness 0.045"
  • Wheel Type Cutting
  • Arbor Hole 7/8"
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Abrasive Wheel Diameter 6"
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list