Skip Content
DISC SURFACE CONDITION VFN 5XNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SURFACE CONDITION VFN 5XNH

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM69421
  • Mfr. Model # 69421
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.045 lbs

Product Details

Scotch Brite surface conditioning hook and loop disc is for finishing, cleaning, and light deburring flat material surfaces. Used on right angle (high and low speed), orbital, and dual action power hand tools. Can be used right on angle and die grinders.

Technical Specs

  • Grade Very Fine
  • Item Surface Conditioning Disc
  • Attachment Type Hook-and-Loop
  • Disc Dia. 5"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List