Skip Content
DISC SURFACE CONDITION MED 7XNH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SURFACE CONDITION MED 7XNH

SCOTCH-BRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM69409
  • Mfr. Model # 69409
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Scotch Brite surface conditioning hook and loop disc is for finishing, cleaning, and light deburring flat material surfaces. Used on right angle (high and low speed), orbital, and dual action power hand tools. Can be used right on angle and die grinders.

Technical Specs

  • Grade Medium
  • Disc Dia. 7"
  • Item Surface Conditioning Disc
  • Attachment Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list