Skip Content
DISC SURFACE COND 5HOOK+LOOP FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SURFACE COND 5HOOK+LOOP FINE

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTH0430D
  • Mfr. Model # H0430D
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Blending, Finishing and Light Deburring Conditioning Disc
  • Colour Blue
  • Grade Fine
  • Series Hook and Loop
  • Disc Dia. 5"
  • Abrasive Type Non-Woven
  • Backing Material Nylon Filaments Reinforced by a Cloth

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list