Skip Content
DISC SURFACE BLENDING TR FINE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC SURFACE BLENDING TR FINE 3IN

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN09192
  • Mfr. Model # 09192
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 598
  • Shipping Weight 0.03 lbs

Product Details

Ideal for soft materials and low force applications. Features an open structure to resist loading on softer materials, a high abrasive content for a fast initial cut rate and a flexible backing to conform to the work piece.

Technical Specs

  • Item Surface Preparation Disc
  • Colour Blue
  • Attaching System TR
  • Series Rapid Prep
  • Max. RPM 20,000
  • Grade Very Fine
  • Disc Dia. 3"
  • Attachment Type Quick Change
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Grit 320

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list