Skip Content
DISC SURF 3 IN R/O SUPER FINE GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DISC SURF 3 IN R/O SUPER FINE GRAY

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53254
  • Mfr. Model # 53254
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Abrasive Type Non-Woven
  • Max. RPM 20000
  • Colour Gray
  • Disc Dia. 3"
  • Attaching System Quick Change
  • Abrasive Material Silicon Carbide
  • Grade Super Fine
  • Backing Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list