Skip Content
DISC STIKIT ROLL D/F 251U GR 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DISC STIKIT ROLL D/F 251U GR 40

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01667
  • Mfr. Model # 01667
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.57 lbs

Technical Specs

  • Application For Fine or Light Deburring and Creating Polished Finish
  • Item Convolute Wheel
  • Style Deburring and Finishing
  • Width 2"
  • Density Hard (7)
  • Grade Fine
  • Max. RPM 4500
  • Diameter 8"
  • Arbor Hole 3"
  • Abrasive Material Silicon Carbide
  • Series LD-WL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list